{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 1862 N | |
| ESD protected area (EPA) | no | |
| Colour | grey | |
| Suitable for | individual cores; multi-core cables | |
| Max. cross-section, individual cores | 6 mm2 | |
| Max. cross-section, multi-core cables | 6 mm2 | |
| Stripping for min. conductor cross-section | 0.2 mm2 | |
| Stripping for max. conductor cross-section | 6 mm2 | |
| Adjustment | automatic | |
| Stripping for min. conductor cross-section AWG | 24 | |
| Stripping for max. conductor cross-section AWG | 10 | |
| Content | single part | |
| Type of product | wire stripping tool | |
| Characteristics | stripping function; cutting function; cutting head exchangeable; with over-expansion guard | |
| Material | steel | |
| Surface | painted | |
| Manufacturing processes | forged | |
| Overall length L | 180 mm |
| Article number | 1862N | |
| EAN / GTIN | 4000896242627 | |
| Manufacturer number | 1862N | |
| L-Number | L60140 5442 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |