{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Material | chromium vanadium steel | |
| Overall length L | 200 mm | |
| Standard | DIN ISO 5256 | |
| Position of jaws | angled | |
| Squares, angled | 30 degrees | |
| Type of product | circlip pliers | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Total weight | 170 g |
| Article number | 1847-6 | |
| EAN / GTIN | 4000896050468 | |
| Manufacturer number | 1847-6 | |
| L-Number | L60140 2225 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |