{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7015 | |
| Colour, grey | Slate grey | |
| ESD protected area (EPA) | yes | |
| Colour | grey | |
| With push handle | yes | |
| Number of handles | 1 | |
| With loading area | yes | |
| Material of loading area | wooden composite board | |
| Shelf width | 450 mm | |
| Depth of loading area | 600 mm | |
| Usable width | 450 mm | |
| Usable depth | 600 mm | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Treadless tyres | yes | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | steel hollow section construction | |
| Tragfähigkeit max. | 250 kg | |
| Overall width Bg | 450 mm | |
| Overall depth Tg | 860 mm | |
| Overall height Hg | 875 mm | |
| Mobile | yes |
| Article number | 1820 | |
| EAN / GTIN | 4017976491820 | |
| Manufacturer number | 1820 | |
| L-Number | L90080 1103 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |