1/4″ Bit holder L.65mm

Article no.: 18110016
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 18110016
EAN / GTIN 4018754013685
Manufacturer number 18110016
L-Number L60010 256
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Extra short version
  • for bit screwdriver sockets with external hexagon 1/4″
  • Hexagon socket with magnet
  • DIN 3126 / ISO 1173 Form C 6.3

Feature:

  • Hexagon socket [inch]: 1/4 ″
  • L1: 10 mm
  • L2: 65 mm
  • Length mm (L): 74 mm
  • Weight: 50g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart