1/4″ Bit holder w.handle L.190mm

Article no.: 18073026
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 18073026
EAN / GTIN 4018754278138
Manufacturer number 18073026
L-Number L60010 6066
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for bit screwdriver sockets with external hexagon 1/4″
  • Hexagon socket with annular compression spring
  • with 3-component handle
  • DIN 3126 / ISO 1173 Form C 6.3

Feature:

  • Hexagon socket [inch]: 1/4 ″
  • L1: 75 mm
  • L2: 190 mm
  • Length mm (L): 190 mm
  • Weight: 119g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart