{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Colour | blue; black | |
| Shape of jaws | pointed | |
| Position of jaws | straight | |
| Suitable for | wire (hard); piano wire | |
| Cutting chamfer | bevel | |
| Type of joint | laid-on joint | |
| Content | single part | |
| Type of product | side cutter | |
| Characteristics | without play | |
| Material | special tool steel | |
| Surface | blasted; polished | |
| Manufacturing processes | forged; hardened | |
| Standard | DIN ISO 5749 | |
| Overall length | 200 mm | |
| Total weight | 340 g |
| Article number | 1802M-33 | |
| EAN / GTIN | 4000896144938 | |
| Manufacturer number | 1802M-33 | |
| L-Number | L60140 1994 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |