{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 051W | |
| Content | 1 pcs. | |
| Diameter | 180 mm | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole | 22.23 mm | |
| Grit designation | coarse | |
| Grinding media backing | fibre underlay | |
| Number of dust extraction holes, with dust extraction | 4 | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | fibre disc | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 60 mesh | |
| Suitable for material | aluminium; stainless steel; steel; titanium | |
| Material group | metal | |
| Suitable for | surface grinding | |
| Characteristics | with dust extraction |
| Article number | 179068 | |
| EAN / GTIN | 4002748790683 | |
| Manufacturer number | 179068 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |