{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Capacity min. | 0 mm | |
| Capacity max. | 115 mm | |
| Type of product | two-leg extractor | |
| Material | steel | |
| Overall length | 440 mm | |
| Weight | 2.7 kg |
| Article number | 1774-1 | |
| EAN / GTIN | 4000896180578 | |
| Manufacturer number | 1774-1 | |
| L-Number | L60140 3455 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |