STARCKE Grinding disc 732, 125 mm, 8 hole, grit 80

Article no.: 175249
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content 1 pcs.
Shape round
Diameter 125 mm
Propulsive equipment random orbital sander
Holder hook and loop
Grit designation medium
Grinding media backing paper
Number of dust extraction holes, with dust extraction 8
Hole pattern, with dust extraction round hole pattern
Colour red
Contents unit pieces
Type of product hool and loop grinding disc
Grit size (mesh) 80 mesh
Suitable for material wood
Material group wood
Characteristics with dust extraction

Identification & Classification

Article number 175249
EAN / GTIN 4002748752490
Manufacturer number 175249
L-Number L51880 186
Manufacturer/responsible person Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de

Description

Description:

Abrasive especially for hard and soft wood with long life

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart