{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, radial | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Series | BMT65 | |
| Manufacturer’s designation | 32.BMT32HC09ÜKIK | |
| Gauge length L1 | 85.5 mm | |
| Scope of application | Axial external grooving | |
| Insert size | 32 mm | |
| Type of shank | Holder | |
| Type of product | Cartridges | |
| Height h1 | 100 mm |
| Article number | 172072 | |
| EAN / GTIN | 4069739256399 | |
| Manufacturer number | 32.BMT32HC09ÜKIK | |
| L-Number | L31490 115873 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |