Blade HSS for universal deburring tool, Size: 3

Article no.: 156775 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
665 pieces in stock 665 pieces available in 5-10 working days

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product knife edge
Tool material HSS
For base bodies 3 – 4.5

Identification & Classification

Article number 156775 3
EAN / GTIN 4067263965053
Manufacturer number 156775 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
50
Aluminium (short chipping)
N
50
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
25
Steel < 1400 N/mm²
P
25
Steel < 55 HRC
H
20
Steel < 60 HRC
H
15
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
10
GG(G)
K
25
Uni
 
wet maximum
 
dry
 

Description

Version:

Blade for base body No. 156770.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart