{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | GARANT Master TM VHM-Einprofil-Gewindefräser 3×D | |
| Shank diameter DS | 6 mm | |
| Overall length L | 58 mm | |
| Gauge length A | 6.2 mm | |
| Length of shank LS | 42 mm | |
| Tool material | solid carbide | |
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially on bolt circle | |
| Escape of cooling lubricant | with cooling lubricant exit, axially on bolt circle | |
| Vorschub pro Zahn fz | 0.008 mm; 0.007 mm | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00600115 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 6 mm | |
| Holder tolerance class | h6 | |
| Shank type | HA | |
| Air | suitable | |
| Cooling lubricant | yes | |
| Series | Master TM | |
| Machining group | H (hard materials); M (stainless steel); N (non-ferrous metals); O (other); P (steel); S (difficult-to-machine materials) | |
| Cutter diameter Dc | 1.51 mm | |
| Cutting edge length Lc | 0.53 mm | |
| Thread type | M | |
| Thread pitch | 0.4 mm | |
| Thread nominal diameter | 2 mm | |
| Number of effective cutters (peripheral side) Z | 4 | |
| Spacing of the cutters | unequal spacing | |
| Application for type of drilling | for blind hole and through hole | |
| Flank angle | 60 degrees | |
| Number of clamping slots | 4 | |
| Internal/external application | internal | |
| Full profile | no | |
| Cutting media, manufacturer’s designation | K44UF | |
| Vorschub pro Zahn in | steel < 1400 N/mm2; CRP | |
| Coating | AlTiN | |
| Interface | joint 1 | |
| Usable length L1 | 6 mm | |
| Functional length | 58 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Data carriers | without data carrier | |
| Machining method | spiral milling (thread milling) (FSC) | |
| Colour ring | green | |
| Type of product | thread mill | |
| Content | single part |
| Article number | 139625 M2 | |
| EAN / GTIN | 4067263139928 | |
| Manufacturer number | 139625 M2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |