GARANT Master Tap machine tap for wire thread inserts HSS-E-PM, AlTiX, EG-M: EG-M2

Article no.: 138210 EG-M2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
117 pieces in stock 117 pieces available in 5-10 working days

Select article variation and quantity

EG-M Price per 1 Piece (incl. VAT)

Availability

  • Thread type: EG-M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 40435
  • Tolerance class: 6HX mod.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating AlTiX
Thread type EG-M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 40435
Tolerance class 6HX mod.
Taper lead form E
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 50 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 2.15 mm
Thread ⌀ 2 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 5 mm
Series Master Tap
Type of product Tap

Identification & Classification

Article number 138210 EG-M2
EAN / GTIN 4062406207939
Manufacturer number 138210 EG-M2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

Tap to DIN 40435 (similar to DIN 371 / DIN 376).
GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For production of AC mounting thread to metric ISO threads DIN 8140 for STI (Screw Thread Insert) wire thread inserts.

Note:

Please ensure without fail the correct tapping drill ⌀ (see technical data)!

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart