Separating fork with jaw opening 45 mm

Article no.: 135-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 135-5
EAN / GTIN 4021176220531
Manufacturer number 135-5
L-Number L80010 94
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The fork separators of series 135 are used for loosening ball pivot joints that are wedged in the cone seat, for loosening steering levers, for disassembling shock absorbers, and for other separation work of all kinds in automotive and industry. Their universal applicability makes the fork separators an important companion for disassembly and separation tasks.
  • The set includes sizes with various jaw openings for use in every case.

Feature:

  • Material: tool steel
  • Total width [mm]: 82 mm
  • Total width [inch]: 3 1/4
  • Total height [mm]: 25 mm
  • Total height [inch]: 1
  • Spare parts available: No
  • Insert depth [inch]: 3 1/16
  • Total length [mm]: 340 mm
  • Total length [inch]: 13 3/8
  • Total fork thickness, L [mm]: 25 mm
  • Fork thickness at the tip, K [mm]: 3 mm
  • Fork thickness at the tip, K [inch]: 1/8
  • Total fork thickness, L [inch]: 1
  • Fork opening (jaw opening) [mm]: 45 mm
  • Fork opening (mouth opening) [inch]: 1 3/4
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Surface protection: other

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart