Storage box

Article no.: 1307
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 5005
Colour, blue Signal blue
Colour blue
Height 150 mm
Width 230 mm
Depth 300 mm
Material polypropylene (PP)
Grip shape through grip
Type of product open storage bin

Identification & Classification

Article number 1307
EAN / GTIN 4017976013077
Manufacturer number 1307
L-Number L90080 307
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

accessories

Description:

Polypropylene blue, L x W x H 300 x 230 x 150 mm

Feature:

  • Total length (mm): 300
  • Total width (mm): 230
  • Total height (mm): 150
  • Colour: blue
  • Note: L x B x H = 300 x 230 x 150 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart