{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Grey aluminium | |
| Colour | silver | |
| Max. load capacity | 40 kg | |
| Surface | untreated | |
| Type of product | load ring | |
| Material | steel | |
| Overall length | 260 mm | |
| Overall width | 72 mm | |
| Overall height | 35 mm |
| Article number | 1292 | |
| EAN / GTIN | 4017976412924 | |
| Manufacturer number | 1292 | |
| L-Number | L90070 183 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |