Duster 430 x 40 x 16 mm artificial coconut

Article no.: 124402
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 80 pieces
  • Order steps: 80 pieces
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 124402
EAN / GTIN 4017359693858
Manufacturer number 124402
Manufacturer/responsible person LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 Oettingen, Germany, www.lessmann.com

Description

Description:

Dusters wood body 430 x 40 x 16 mm 4 row Artificial coconut straight trim length 70 mm with hanging hole

Feature:

  • Number of Rows [RZ]: 4
  • Knots per Row [Z]: 11
  • Filling Width [A]: 40-45 mm
  • Filling Height [H]: 70 mm
  • Filling Length [BL]: 160 mm
  • Filling Material: Synthetic coconut
  • Filling Material Shape: Straight
  • Body Width [KB]: 40 mm
  • Body Thickness [KD]: 16 mm
  • Body Length [KL]: 430 mm
  • Utilizing Industries: Skilled trades, DIYer, Metalworking industry
  • Application: Dusting, Cleaning
  • Version: long
  • Processed Surface: Aluminium, Plastic, Copper, Zinc

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability