{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Steel blue | |
| Colour | blue | |
| With loading area | yes | |
| Material of loading area | mesh-faced plywood | |
| Load capacity of top shelf | 500 | |
| Load capacity of middle shelf | 500 | |
| Usable width | 2,000 mm | |
| Usable depth | 800 mm | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 50 mm | |
| Material of wheel/castor | resilient solid rubber | |
| Treadless tyres | yes | |
| Area of application | tool trolley | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel; steel hollow section construction | |
| Max. load capacity | 1,200 kg | |
| Overall width Bg | 2,210 mm | |
| Overall depth Tg | 800 mm | |
| Overall height Hg | 925 mm | |
| mobile | yes |
| Article number | 12426 | |
| EAN / GTIN | 4017976124261 | |
| Manufacturer number | 12426 | |
| L-Number | L90080 1086 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |