Duster 320 x 35 x 18 mm brass wire 0.25 mm

Article no.: 124121
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 124121
EAN / GTIN 4017359002650
Manufacturer number 124121
Manufacturer/responsible person LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 Oettingen, Germany, www.lessmann.com

Description

Description:

Dusters wood body 320 x 35 x 18 mm 4 row brass wire MES crimped 0.25 mm trim length 40 mm

Feature:

  • Number of Rows [RZ]: 4
  • Knots per Row [Z]: 12+1
  • Filling Width [A]: 30 mm
  • Filling Height [H]: 40 mm
  • Filling Length [BL]: 180 mm
  • Filling Material: MES
  • Filling Material Diameter: 0.25 mm
  • Filling Material Shape: Crimped
  • Body Width [KB]: 35 mm
  • Body Thickness [KD]: 18 mm
  • Body Length [KL]: 320 mm
  • Utilizing Industries: Skilled trades, DIYer, Metalworking industry
  • Application: Dusting, Cleaning
  • Processed Surface: Aluminium, Copper, Zinc

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability