Solid carbide HPC drill plain shank DIN 6535 HA H7, TiAlN, ⌀ DC: 3H7mm

Article no.: 122790 3H7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock Available in 3-4 working days
66 pieces in stock 66 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tolerance: H7
  • Tool material: Solid carbide
  • Standard: DIN 6537 L
  • Version: 6×D
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3 mm
Tolerance H7
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 L
Version 6×D
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 23.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Flute length Lc 28 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 900 N/mm2 0.09 mm/rev.
Colour ring green
Type of product Jobber drill

Identification & Classification

Article number 122790 3H7
EAN / GTIN 4045197745484
Manufacturer number 122790 3H7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
60
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Uni
 
wet maximum
 
Air
 

Description

Version:

Drilling and reaming in a single operation. Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Particularly high alignment accuracy due to 4 guide chamfers.

Advantage:

Very tight manufacturing tolerances with H7 fit can be produced without additional reaming.

Note:

Flute length LC = L2 + 1.5 × DC.
Solid carbide precision fit drills for machining aluminium available on request.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122790 + 129100HB .
Form HE: order with No. 122790 + 129100HE.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart