GARANT Master Steel solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2mm

Article no.: 122475 2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
91 pieces in stock 91 pieces available in 5-10 working days

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material solid carbide
Standard DIN 6537 K
Coating TiAlN
Cutter diameter, min. Dc min. 2 mm
Tolerance class ISO h7
Overall length L 55 mm
Flute length Lc 20 mm
Shank diameter DS 4 mm
Angle, 1st step 140 degrees
Through-coolant yes, with 25 bar
Number of teeth Z 2
Content single part
Feed f 0.08 mm/rev.
Wet minimum suitable
Wet maximum suitable
Interface position on the machine
Holder type plain shank
Interface coding ZYL00400115
Holder shape plain shank
Holder tolerance class h6
Length of shank LS 28 mm
Shank type HA
Air suitable
Cooling lubricant yes
Series Master Steel
Manufacturer’s designation GARANT Master Steel VHM-HPC-Bohrer zylindrischer Schaft DIN 6535 HA, TiAlN
Configurable no
Tolerance of cutter diameter tolerance class ISO
Distance from cutter corner to cutter tip 0.36 mm
Twist direction right-hand
Helix pitch 10.9 mm
Machining group H (hard materials); K (cast iron); M (stainless steel); P (steel)
Cutting media, manufacturer’s designation VHM
Interface joint 1
Tolerance class h7
Usable length L1 17 mm
Functional length 54.64 mm
Cutting direction right-hand cutting
Tool version solid carbide
Shape letter standard number K
Data carriers without data carrier
Machining method drilling into solid material (BVB)
Colour ring green
Machining strategy HPC
Type of product indexable drill
Version (×D) 4×D
Recommended maximum drilling depth 17 mm
Feed in steel < 1100 N/mm2

Identification & Classification

Article number 122475 2
EAN / GTIN 4069515053242
Manufacturer number 122475 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
155
Steel < 900 N/mm²
P
145
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
45
GG
K
130
GGG
K
90
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Robust drill design and optimised special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and conical profile grinding to provide additional stability for the main cutting edge. Optimised flute geometry and patented point geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order no. 122476.
For HE shanks: order with No. 122475 and 129100HE.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart