{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | solid carbide | |
| Standard | DIN 6537 K | |
| Coating | TiAlN | |
| Cutter diameter, min. Dc min. | 2.7 mm | |
| Tolerance class ISO | h7 | |
| Overall length L | 55 mm | |
| Flute length Lc | 20 mm | |
| Shank diameter DS | 4 mm | |
| Angle, 1st step | 140 degrees | |
| Helix angle, min. | 30 degrees | |
| Product designation (type) | K | |
| Through-coolant | yes, with 25 bar | |
| Number of teeth Z | 2 | |
| Content | single part | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00400115 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 4 mm | |
| Length of shank LS | 28 mm | |
| Shank type | HA | |
| Cooling lubricant | yes | |
| Series | Master Steel | |
| Manufacturer’s designation | VHM-BOHRER MASTERSTEEL HA 4XD | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Distance from cutter corner to cutter tip | 0.49 mm | |
| Twist direction | right-hand | |
| Helix pitch | 14.7 mm | |
| Point geometry | A | |
| Standard designation for cutting medium, 2nd Priority | solid carbide | |
| Standard designation for cutting medium, 3rd Priority | solid carbide | |
| Machining group | K (cast iron); P (steel) | |
| Cutting media, manufacturer’s designation | VHM | |
| Interface | joint 1 | |
| Tolerance class | h7 | |
| Gauge length A | 27 mm | |
| Usable length L1 | 15.95 mm | |
| Functional length | 54.51 mm | |
| Weight | 10 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material (BVB) | |
| Colour ring | green | |
| Machining strategy | HPC | |
| Type of product | indexable drill | |
| Version (×D) | 4×D | |
| Recommended maximum drilling depth | 16 mm |
| Article number | 122475 2,7 | |
| EAN / GTIN | 4069515053013 | |
| Manufacturer number | 122475 2,7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |