GARANT Uni Hero solid carbide drill plain shank DIN 6535 HA, TiAlSiN, ⌀ DC h7: 7mm

Article no.: 122450 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock Available in 5-10 working days
163 pieces in stock 163 pieces available in 5-10 working days

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material solid carbide
Standard DIN 6537 K
Coating TiAlSiN
Cutter diameter, min. Dc min. 7 mm
Tolerance class ISO h7
Overall length L 79 mm
Flute length Lc 34 mm
Shank diameter DS 8 mm
Angle, 1st step 140 degrees
Through-coolant yes, with 25 bar
Number of teeth Z 2
Content single part
Feed f 0.17 mm/rev.
Wet minimum suitable
Wet maximum suitable
Interface position on the machine
Holder type plain shank
Interface coding ZYL00800115
Holder shape plain shank
Holder version metric
Holder size, metric 8 mm
Type of mounting spigot
Holder tolerance class h6
Length of shank LS 44.6 mm
Shank type HA
Air suitable only under restricted conditions
Cooling lubricant yes
Series Uni
Manufacturer’s designation GARANT Uni Hero VHM-Bohrer zylindrischer Schaft
Configurable no
Tolerance of cutter diameter tolerance class ISO
Body diameter D4 7 mm
Distance from cutter corner to cutter tip 1.27 mm
Twist direction right-hand
Helix pitch 30 mm
Machining group K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel); S (difficult-to-machine materials)
Cutting media, manufacturer’s designation VHM
Interface joint 1
Tolerance class h7
Usable length L1 25 mm
Functional length 38 mm
Weight 52 g
Cutting direction right-hand cutting
Tool version solid carbide
Shape letter standard number K
Data carriers without data carrier
Machining method drilling into solid material (BVB)
Colour ring orange
Machining strategy HPC
Type of product indexable drill
Version (×D) 4×D
Recommended maximum drilling depth 23.5 mm
Feed in steel < 1100 N/mm2

Identification & Classification

Article number 122450 7
EAN / GTIN 4069515009508
Manufacturer number 122450 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
190
Aluminium (short chipping)
N
200
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
40
GG(G)
K
130
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

The ultimate in universality and profitability in one tool. Robust tool design and convex-concave curved cutting edge design for optimum tool stability and chip breakage behaviour in a wide range of materials. Special flute geometry and polished flutes for ideal chip evacuation and maximum process reliability. Ultra-smooth TiAlSiN high-performance coating to effectively reduce wear and the formation of built-up edges.

Note:

Flute length LC = L2+ 1.5× DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order no. 122451.
For HE shanks: order with No. 122450 and 12900HE.
Articles with prices in brackets: Different delivery time and minimum order quantity is 3 pieces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability