{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | solid carbide | |
| Standard | DIN 6537 K | |
| Coating | TiAlSiN | |
| Cutter diameter, min. Dc min. | 3 mm | |
| Tolerance class ISO | h7 | |
| Overall length L | 62 mm | |
| Flute length Lc | 20 mm | |
| Shank diameter DS | 6 mm | |
| Angle, 1st step | 140 degrees | |
| Through-coolant | yes, with 25 bar | |
| Number of teeth Z | 2 | |
| Content | single part | |
| Feed f | 0.09 mm/rev. | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00600115 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 6 mm | |
| Type of mounting | spigot | |
| Holder tolerance class | h6 | |
| Length of shank LS | 41 mm | |
| Shank type | HA | |
| Air | suitable only under restricted conditions | |
| Cooling lubricant | yes | |
| Series | Uni | |
| Manufacturer’s designation | GARANT Uni Hero VHM-Bohrer zylindrischer Schaft | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Body diameter D4 | 3 mm | |
| Distance from cutter corner to cutter tip | 0.55 mm | |
| Twist direction | right-hand | |
| Helix pitch | 30 mm | |
| Machining group | K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel); S (difficult-to-machine materials) | |
| Cutting media, manufacturer’s designation | VHM | |
| Interface | joint 1 | |
| Tolerance class | h7 | |
| Usable length L1 | 15 mm | |
| Functional length | 23 mm | |
| Weight | 21 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Shape letter standard number | K | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material (BVB) | |
| Colour ring | orange | |
| Machining strategy | HPC | |
| Type of product | indexable drill | |
| Version (×D) | 4×D | |
| Recommended maximum drilling depth | 15.5 mm | |
| Feed in | steel < 1100 N/mm2 |
| Article number | 122450 3 | |
| EAN / GTIN | 4069515009102 | |
| Manufacturer number | 122450 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |