{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with 25 bar | |
| Entry of cooling lubricant | with cooling lubricant entry, axially on bolt circle | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled | |
| Cooling lubricant | yes | |
| Series | Uni Hero | |
| Wet maximum | suitable | |
| Manufacturer’s designation | GARANT Uni Hero VHM-Bohrer zylindrischer Schaft | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 0140 mm | |
| Dry machining | suitable only under restricted conditions | |
| Holder tolerance class | h6 | |
| Shank diameter | 14 mm | |
| Shank length | 47 mm | |
| Holder diameter, ISO tolerance class | 0 mm | |
| Holder diameter, lower dimension | -0.011 mm | |
| Shank type | HA | |
| Air | suitable | |
| Cutter diameter, min. | 14 mm | |
| Cutter diameter, max. | 14 mm | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h7 | |
| Body diameter | 14 mm | |
| Flute length | 60 mm | |
| Distance from cutter corner to cutter tip | 2.55 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 30 degrees | |
| Helix pitch | 30 mm | |
| Angle, 1st step | 140 degrees | |
| Point geometry | A | |
| Product designation (type) | H | |
| Tool material | solid carbide | |
| Machining group | K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel); S (difficult-to-machine materials) | |
| Cutting media, manufacturer’s designation | VHM | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| Gauge length | 64 mm | |
| Usable length | 44 mm | |
| Overall length | 107 mm | |
| Functional length | 64 mm | |
| Weight | 246 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 6537 K | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material | |
| Machining strategy | HPC | |
| Type of product | indexable drill | |
| Content | single part |
| Article number | 122450 14 | |
| EAN / GTIN | 4069515009959 | |
| Manufacturer number | 122450 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |