{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Folding | yes | |
| With push handle | yes | |
| With loading area | yes | |
| Shelf width | 600 mm | |
| Depth of loading area | 900 mm | |
| Load capacity of top shelf | 80 | |
| Type of wheel/castor | fixed wheel; Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 160 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Treadless tyres | yes | |
| Area of application | Tool trolley | |
| Type of product | transport trolleys | |
| Material | aluminium | |
| Design version | aluminium tube construction | |
| Max. load capacity | 200 | |
| Overall width | 620 mm | |
| Overall depth | 1,080 mm | |
| Overall height | 930 mm | |
| Mobile | yes |
| Article number | 1181 | |
| EAN / GTIN | 4017976711812 | |
| Manufacturer number | 1181 | |
| L-Number | L90080 1023 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |