Tyrolit fibre disc Quick-Change 50xR ZA120 C-X PREMIUM steel

Article no.: 116115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2000 pieces
  • Order steps: 2000 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PREMIUM ZA-P43 PC X; ZA-P43 PC X Quick-Change

Identification & Classification

Article number 116115
EAN / GTIN 9003171161151
Manufacturer number 116115
L-Number L50140 2902
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM ZA-P43 PC X Quick-Change Disc for mini angle grinders or die grinders was specially developed for application on steel.
  • Rough grinding jobs, as well as removing rust and deburring hard-to-reach surfaces, can be done in no time with this product.
  • Due to their sturdy construction, these tools are extremely stable and durable.
  • The Quick-Change design of the fiber discs guarantees you the fastest wheel changes, the easiest handling and the highest productivity for demanding tasks.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : ZA-P43 C X ZA120
  • Dimension (D x DEVICE): 50 x R mm
  • Diameter: 50 mm
  • Grain size: 120
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Zirconia alumina guarantees maximum lifetime and abrasiveness on steel
  • Tyrolit Quick-Change system for fast disc changes
  • Broad assortment

Application:

  • Grit size 36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Material:

  • Steel
  • Steel

Suitable for:

  • Angle grinder

Recommendation:

  • Grit size 36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Note:

  • For coarse grinding work, for removing rust and burrs from hard-to-reach steel surfaces

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability