TYROLIT Core drilling system DRS162 STANDARD Core drilling up to Ø 162 mm

Article no.: 10990700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10990700
EAN / GTIN 9003172360379
Manufacturer number 10990700
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The drill motor and drill stand are perfectly matched and form a single unit.
  • The fixed speed and compact, lightweight design guarantee easy handling and user-friendliness.
  • An integrated personal protection circuit breaker ensures maximum safety.
  • Optional vacuum plate offers more flexibility for system mounting.

Feature:

  • Shape: DRS162S/1/162mm/dowel/2.5kW/230V/SchukoU
  • Material suitability: Material-independent
  • Product line: STANDARD

Advantage:

  • Powerful 2.5 kW motor.
  • 1 gear for drill diameters up to 162 mm.
  • Space-saving mounting option using a dowel foot.

Material:

  • Material-independent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart