This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Visor Interchange™, Type: PC

Article no.: 097895 PC

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 097895 PC
EAN / GTIN 5039269298861
Manufacturer number IV900PC

Description

Version:

Interchange™ viewing visor (without holder) with an overall length of the screen 235 mm, without chin protection.
Polycarbonate pane for areas, where medium impact protection and protection against sprayed liquids and molten metal is required. Withstands radiated heat of up to 900°C.

Standard:

EN 166

Suitable for:

Interchange™ head attachment No. 097890 or Interchange™ visor mounting No. 097892.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart