{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Special features | resistant to chemicals | |
| Lens tinting | clear | |
| Lens identification | 2-1.2 SHS 1 F3 | |
| Lens material | Acetate | |
| Lens coating | resistant to chemicals | |
| Standard | EN 166 | |
| Type of product | Visor |
| Article number | 097895 AC | |
| EAN / GTIN | 5039269298885 | |
| Manufacturer number | IV900AC |