This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Visor mounting Interchange™, Material: ALU

Article no.: 097892 ALU

Select article variation and quantity

Material Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 097892 ALU
Manufacturer number 2015399

Description

Version:

Interchange™ visor mounting for safety helmets.
Visor mounting of powder-coated aluminium. Attachment to the helmet using a universal tension spring. Suitable for high-temperature areas, and for working with chemicals. The swing-up radius is kept small. Fitted with double seal to hold back dust and liquids.

Standard:

EN 166; EN 1731

Suitable for:

Viewing visor of the Interchange™ product line No. 097895 and No. 097896.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart