This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Visor Interchange™, Type: GG

Article no.: 097895 GG

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 097895 GG
EAN / GTIN 5039269298854
Manufacturer number IV950GG

Description

Version:

Interchange™ viewing visor (without holder) with an overall length of the screen 235 mm, without chin protection.
Polycarbonate screen (gold) with welding protection level 5, for protection against mechanical hazards and against sprayed liquids and weld spatter, also against infra-red and ultra-violet radiation. For use in industry areas with high hazards due to heat and radiation (resistant up to 1600°C).

Standard:

EN 166; EN 169; EN 171

Suitable for:

Interchange™ head attachment No. 097890 or Interchange™ visor mounting No. 097892.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart