{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | WypAll X70 Power Clean | |
| Manufacturer’s designation | 8251 | |
| Colour | blue | |
| Layers | 1 | |
| Perforations | 215 | |
| Type of product | Fleece | |
| Length | 310 mm | |
| Width | 310 mm | |
| Material | Fleece | |
| Characteristics | re-usable; tear-resistant | |
| Suitable for | Oils; dirt; grease | |
| Type of packaging | Role |
| Article number | 089295 W | |
| EAN / GTIN | 5033848044825 | |
| Manufacturer/responsible person | FamPro Tissue Germany GmbH, Carl-Spaeter-Straße 17, 56070 Koblenz, Germany |