Kimtech™ process wiping cloths Large roll, Type: K

Article no.: 089243 K
Price per 1 Piece (0.77 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Perforations 500
Layers 1
Sleeve ⌀ 6 cm
Width 340 mm
Length 380 mm
Colour blue
suitable for holder / dispenser 089265, 089266, 089267
Type of product Paper wipes

Identification & Classification

Article number 089243 K
EAN / GTIN 5027375018862
Manufacturer number 7643
Manufacturer/responsible person Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

Certain areas of controlled use require special wiping solutions and dispenser systems. Therefore, we have used our experience and wiping technology to develop a high-quality range tailored to these tasks, meaning you can work more efficiently and productively while also reducing costs. Kimtech® process wipes are perfect for use as reusable wipes for lint-free cleaning with chemicals and solvents.
  • Dimensions of individual wipes: 380 mm (L) x 340 mm (W)
  • 1 roll with 500 large, blue wipes
  • Compatible with Kimberly-Clark Professional™ wipe dispensers
  • Perfect for repeated, lint-free cleaning tasks with chemicals and solvents
  • 100% silicone-free

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart