Alternative article:

Workbench hand brushes Natural coconut fibre, Length: 280mm

Article no.: 087552 280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
2,796 pieces in stock 2,796 pieces available in 3-4 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall body length 280 mm
visible brush section 70/60 mm
Component fitting width 40 mm
Component fitting length 150 mm
Body material straight wooden body
Edges to the handle rounded
Components Coconut fibre
Type of product Hand broom

Identification & Classification

Article number 087552 280
EAN / GTIN 4250560519511
Manufacturer number 10210010
Manufacturer/responsible person NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de

Description

Version:

Straight wooden body with rounded edges to the handle. Brush area approx 150×40 mm, bristle length 70/60 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart