Combination padlock, Body ⌀: 20mm

Article no.: 085830 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
286 pieces in stock 286 pieces available in 3-4 working days

Select article variation and quantity

Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 20 mm
Hoop ⌀ 3.2 mm
Material of the housing Brass
compatible with integrated locking systems no
Lock numbers individually interchangeable no
Number combinations can be selected individually. yes
suitable for lock barrels no
Number of keys 0
Number of number rings 3
Type of product Padlock

Identification & Classification

Article number 085830 20
EAN / GTIN 4003482028513
Manufacturer number 80 20 M SB
Manufacturer/responsible person BURG-WÄCHTER KG, Altenhofer Weg 15, 58300 WETTER (RUHR), Germany, www.burg-waechter.de

Description

Version:

Solid brass body. Number combinations can be selected individually.
With 3 number rings.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart