Dura-Ink® 15 permanent marker, Print colour: B

Article no.: 085154 B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock Available in 3-4 working days
950 pieces in stock 950 pieces available in 3-4 working days

Select article variation and quantity

Print colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation Dura Ink 15
maximum line thickness 3 mm
minimum line thickness 1.5 mm
Writing colour blue
Changeover cap yes
waterproof yes
Type of product Permanent marker

Identification & Classification

Article number 085154 B
EAN / GTIN 048615960258
Manufacturer number 096025
Manufacturer/responsible person LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com

Description

Version:

Dura-Ink® 15 with round point, line thickness 1.5 − 3 mm.

Application:

For marking a wide variety of materials such as metal, plastic, wood, etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart