{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | GPT-020F | |
| Type of adhesive tape | double-sided | |
| Backing material | PET film | |
| Adhesive | Acrylate | |
| Adhesive strength on steel | 11.3 N/mm | |
| temperature-resistant up to | 90 °C | |
| Liner present | no | |
| Material of covering | PP film | |
| Storage temperature | 16 °C - 25 °C | |
| Storage humidity | 40 % - 65 % | |
| “Best before” date | 18 month | |
| Colour | transparent | |
| Length | 50 m | |
| Width | 12 mm | |
| Thickness | 0.2 mm | |
| Type of product | Adhesive tape |
| Article number | 083778 12X50 | |
| EAN / GTIN | 068060760364 | |
| Manufacturer number | 7100226020 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |