{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Temperature, machine wash | 60 °C | |
| Manufacturer’s designation | GARANT Profi-Poliertuch | |
| Colour | grey | |
| Washing method | machine wash | |
| Layers | 2 | |
| Type of product | cloth | |
| Length | 400 mm | |
| Width | 400 mm | |
| Material | polyamide; polyester | |
| Characteristics | re-usable; tear-resistant | |
| Suitable for | cleaning work; dirt; grease; heavy dirt; oils | |
| Area of application | sensitive surfaces |
| Article number | 083722 GREY | |
| EAN / GTIN | 4069515037662 | |
| Manufacturer number | 083722 GREY | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |