Pressure sprayer, Type: VL1

Article no.: 083512 VL1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
129 pieces in stock 129 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 1.5 l
maximum operating pressure 3 bar
Material of seal EPDM
Spray head material PP
Type of product Spray bottle

Identification & Classification

Article number 083512 VL1
EAN / GTIN 4062406129934
Manufacturer number 083512 VL1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality plastic container. Handy mushroom shaped handle for pressure build-up. Adjustable brass spray nozzle – from spray mist to jet.
GARANT pressure sprayer with visible scale and stable base.
Spray head cover and liquid container in white colour.

Application:

Resistant to common alkaline liquids and alcohols.

Warning:

Intended use
  • Pressure sprayer for indoor use for application of liquids.
  • For both industrial and private use.
  • Size VL1 for application of alkali liquids and alcohols.
  • Size VA1 for application of liquids containing acids.
  • Size VS1 for application of liquids containing solvents, hydrocarbons (brake cleaners), mineral oils and greases.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not expose the pressure sprayer to intense heat, direct sunlight, naked flames or frost.
  • Do not fill the pressure sprayer with liquids at temperatures above +40 °C.
  • Do not fill the pressure sprayer with liquids to which it is not resistant.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart