• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

PRESET ultrasonic cleaning bath, Capacity: 12l

Article no.: 082923 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Capacity (l) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power consumption 1,000 W
AC supply voltage 230 V
Series PRESET
Power supply mains-powered
Min. temperature 30 °C
Max. temperature 80 °C
Heating power 800 W
Length of component basket 240 mm
Width of component basket 181 mm
Length of cleaning bath 297 mm
Width of cleaning bath 238 mm
Height of cleaning bath 200 mm
Maximum ultrasonic power 800 W
Nominal contents 9 l
Expansion capability no
Length L 355 mm
Width 290 mm
Height 320 mm
Material of the housing stainless steel
Capacity 12 l
Type of product ultrasonic cleaning unit
Weight 7.3 kg

Identification & Classification

Article number 082923 12
EAN / GTIN 2050001962713
Manufacturer number 101640 + 100004

Description

Version:

Made of drawn or welded stainless steel. Temperature control from 30 °C to 80 °C in 5 °C steps.
Stand-alone units: PRESET − drawn stainless steel for storing frequent applications.

Application:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaners depending on the dirt and effectiveness required (from No. 082930). The component to be cleaned must be completely surrounded by cleaning fluid.

Supplied with:

Ultrasonic cleaning unit with cover, without basket (No. 082926).

Note:

Further sizes and types on request.
Component basket can be found under No. 082926 in the online shop.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart