{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Item length | 380 mm | |
| Item width | 175 mm | |
| Item height | 264 mm | |
| Cleaning bath length | 300 mm | |
| Cleaning bath width | 151 mm | |
| Cleaning bath height | 150 mm | |
| Capacity of cleaning bath | 5.75 l | |
| Drain connection size | 3/8 inch | |
| Heating power | 400 W | |
| Maximum ultrasonic power | 600 W | |
| Power supply | Mains operated | |
| Extension option oil separator | no | |
| Extension option pump filtration | no | |
| Extension option rinsing module | no | |
| Extension option drying module | no | |
| Weight | 5 kg | |
| Type of product | Ultrasonic cleaning unit |
| Article number | 082920 6 | |
| Manufacturer number | SW6H / 700005 |