Telescopic inspection mirror, Mirror dimensions: 14mm

Article no.: 081630 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
343 pieces in stock 343 pieces available in 3-4 working days

Select article variation and quantity

Mirror dimensions (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length without mirror 270 mm - 640 mm
Mirror ⌀ 14 mm
Type of product Mirror

Identification & Classification

Article number 081630 14
EAN / GTIN 2050001671868
Manufacturer number 081630 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mirror with metal surround, chrome-plated shank.
With extendable telescopic shank. Anti-twist, large handle and robust joint.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart