{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Replaceable rechargeable battery | yes | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Wireless charging | no | |
| IP index of protection | IP54 | |
| Lamp head diameter | 17.5 mm | |
| Steplessly dimmable. | no | |
| Min. luminous flux ϕ | 80 lm | |
| Max. luminous flux ϕ | 200 lm | |
| Min. illumination time | 1.5 h | |
| Max. illumination time | 4.5 h | |
| Power supply | battery-powered | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | torch | |
| Overall length L | 155 mm | |
| Material | aluminium | |
| Total weight | 65 g | |
| Adjustable illumination intensity | yes | |
| Adjustable focus | yes | |
| Illumination type | LED |
| Article number | 081613 155 | |
| EAN / GTIN | 4069515048774 | |
| Manufacturer number | 081613 155 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |