This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Alkaline-manganese batteries, International size: LR3

Article no.: 081556 LR3
Copy

Select article variation and quantity

International size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 4
chemical composition Alkali-Mangan
Battery designation Micro, AAA
International size LR3
Nominal voltage 1.5 V
rechargeable no
Weight each 12 g
Type of product Battery

Identification & Classification

Article number 081556 LR3
Copy
Manufacturer number 081556 LR3
Copy
Manufacturer/responsible person Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart