LED floodlight, 230 V, Power consumption: 43W

Article no.: 081245 43
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
20 pieces in stock 20 pieces available in 5-10 working days

Select article variation and quantity

Power consumption (W) Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Illumination 600 lm - 6,000 lm
Power supply Mains-powered
Overall length 267 mm
Overall width 87 mm
Overall height 262 mm
Connection cable length 5 m
Weight 2,660 g
Type of product Floodlight

Identification & Classification

Article number 081245 43
EAN / GTIN 5708997362037
Manufacturer number 03.6203
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

NOVA “For Life” LED floodlight with integrated carrying handle and 5-step dimmer function.
  • New, updated design with highly efficient multi-LEDs.
  • New OPTILight function for optimised light output and superior duration.
  • Compact and durable for demanding work environments.

Sturdy LED floodlight with shock-resistant aluminium casing and rubber protective edge.
  • Soft non-shadowing anti-glare lamp, with low heat emission.
  • High light output, low energy consumption.
  • Certified for exterior use and for use in humid environments.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart