360° LED floodlight with dimmer function CONNECT, Type: AREA-10

Article no.: 081235 AREA-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Illumination 1,000 lm - 10,000 lm
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V; 18 V
Overall length 212 mm
Overall width 200 mm
Overall height 395 mm
Type of product Area light

Identification & Classification

Article number 081235 AREA-10
EAN / GTIN 5708997006757
Manufacturer number 03.6103C
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Scangrip CONNECT work lights are based on the CAS system and are also compatible with 18-V batteries from all leading power tool manufacturers.
High-performance cordless LED floodlight with uniform, non-dazzle illumination. The sturdy, shock-resistant plastic housing of the lights is perfect for all working environments. Can be mounted on the SCANGRIP® stand. For CAS 18-V batteries, 18-V batteries from leading power tool manufacturers or direct connection to the SCANGRIP® power supply.
  • Beam dispersion angle of 360° or 180° can be selected.
  • Dimmable in five lighting levels.
  • BLUETOOTH light control enables up to four lights to be switched on/off and the light output to be adjusted in five levels to suit the respective task.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Lights are supplied without battery and charger.

Note:

Suitable batteries, chargers and power supply units for wired power supply can be found under 073870 – 073890 and 081249.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart