{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue; black | |
| Material of the housing | plastic | |
| Width of housing | 570 mm | |
| Depth of the housing | 246 mm | |
| Height of the housing | 536 mm | |
| Automatic rewind | yes | |
| Can be swivelled | yes | |
| Pivot angle | 180 degrees | |
| Connection type, output | quick connect | |
| Size, quick connect | 1/2 in | |
| Type of product | hose reel | |
| Shape of hose | helical | |
| Material of hose | polyurethane (PU) | |
| External diameter of hose | 18 mm | |
| Internal diameter of hose | 13 mm | |
| Usable hose length | 25 m | |
| Max. operating pressure | 16 bar | |
| Connection | output | |
| Suitable for | compressed air |
| Article number | 081200 25S | |
| EAN / GTIN | 7391390543431 | |
| Manufacturer number | 199112360 | |
| Manufacturer/responsible person | CEJN-Product GmbH, Junkersring 16, 53844 Troisdorf-Kriegsdorf, Germany, www.cejn.de |