Socket strip with USB 7-fold, Number of sockets: 5B

Article no.: 081178 5B
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days

Select article variation and quantity

Number of sockets Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

AC supply voltage 230 V
Mains frequency 50 Hz
Number of sockets 5
Width 7 mm
Height 8 mm
Length of strip 430 mm
Power supply Mains-powered
Cable structure 3G1.5
Cable class H05VV-F
Cable colour black
Cable length 3 m
On/Off switch yes
Number of sockets 230 V/16 A 5
Weight 0.66 kg
Cable type H05VV-F
Connection cable length 3 m
Type of product Multi-way socket extension
Rated current 16 A

Identification & Classification

Article number 081178 5B
EAN / GTIN 4007123691098
Manufacturer/responsible person Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 TÜBINGEN, Germany, www.brennenstuhl.de

Description

Version:

Socket strip with 2-way USB charger function. Sockets arranged at an angle of 90°. Bolt holes for wall mounting.

Note:

Adapter plug with earth contact 250 V / 16 A for connecting earth contact plugs to other European plug systems can be found in the online shop under No. 081172 and No. 081174.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart