{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Plug type, input | F | |
| Suitable for countries | Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Portugal; Spain | |
| Cable length | 25 m | |
| Cable class | H07BQ-F | |
| Cable structure | 5G2,5 | |
| AC supply voltage | 400 V; 400 V | |
| IP index of protection | IP44 | |
| Manufacturer’s designation | Hedi | |
| Guideline / labelling | CE mark | |
| Power supply | mains-powered | |
| Colour | blue | |
| Index of protection / protection class | IP degree of protection | |
| Length of cable | 25 m | |
| Power when unrolled | 5,500 W | |
| Self-closing | yes | |
| Socket type | F; F; F | |
| Number, socket | 1; 1; 2 | |
| Nominal voltage, socket | 400 V; 400 V; 250 V | |
| Rated current, socket | 16 A; 16 A | |
| Type of product | cable drum | |
| Area of application | indoor use; outdoor use | |
| Characteristics | cover available; on/Off switch; impact resistant; splash-proof; carrying handle; overheating protection; overload protection | |
| Material of the housing | plastic | |
| Material cable | armoured cable | |
| Connection type | socket; socket; socket |
| Article number | 081136 25B2 | |
| EAN / GTIN | 4003644000555 | |
| Manufacturer number | K2YD2516Q2T | |
| Manufacturer/responsible person | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de |